- 5 mm Diameter
- Buna-N (Nitrile Rubber)
- O-Ring Cord
- Sold In 12" Increments
| Temperature Range [Min] | -40 °F |
| Cross Section Dia. | 5 mm |
| Durometer | 70A |
| Temperature Range [Max] | 257 °F |
| Material | Nitrile Buna-N |
| Weight | 0.017 LB |
| Temperature Range [Min] | -40 °F |
| Cross Section Dia. | 5 mm |
| Durometer | 70A |
| Temperature Range [Max] | 257 °F |
| Material | Nitrile Buna-N |
| Weight | 0.017 LB |