- 6 1/4 in
features
- SERRATED BENT TIP – these tweezers are perfect for jobs that require a serrated bent tip
- PUSH ON/OFF POWERFUL LED LIGHT – shed light quickly & easily on your work with the LED light these serrated tweezers come equipped with
- CORROSION RESISTANT NON-GLARE BLACK FINISH – lighted tweezers have a corrosion-resistant, heat-treated steel handle
- NON-SLIP COMFORT GRIP – the tweezers offer a secure, non-slip grasp which helps with successfully finishing a job.
- POWER SOURCE: Three inLR41 in batteries (included)
| Length | 6 1/4 in |
| Type | Lighted |
| Weight | 0.13 LB |

