- Every mm and 16Th of An in (Main Scale)
- Every 0.1mm and 128Th of An in (Vernier Scale) Graduation
- 0 to 5 in Size Range
features
- Caliper Lock For Repetitive Measurements
- Slide Lock For Gaging
- Friction Roller Simplifies Adjustments
| Size Range | 0 to 5 in |
| Graduation | Every mm and 16Th of An in (Main Scale), Every 0.1mm and 128Th of An in (Vernier Scale) |
| Weight | 0.0 LB |

