- Replacement Tip Set
- .038" - 90°
- .047" - 45°
- .047" - 0°
- .070" - 0°
includes
- (4) 0.038" 90° tips, (4) 0.047" 45° tips, (4) 0.047" 0° tips, (4) 0.070" 0° tips
- Plastic storage case
| Tip Size | 0.038 in, 0.070 in, 0.047 in |
| Weight | 0.04 LB |
| Tip Size | 0.038 in, 0.070 in, 0.047 in |
| Weight | 0.04 LB |