Skip to content Skip to navigation menu
ORS Nasco577-4205S

577-4205S

Forcing Screw
Item #101415188
  • Forcing Screww
  • 6 1/4" Overall Length
  • 5 5/8" Thread Length
  • 5/8-12 Thread
ORS Nasco577-4205S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Forcing Screww
  • 6 1/4" Overall Length
  • 5 5/8" Thread Length
  • 5/8-12 Thread
Hex Head Size 9/16 in
Thread Size 5/8-12
Length 6 1/4 in
Weight 0.41 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison