
- Drive Extension
- 3/8" Drive
- 6" Long
- Full Polish Finish
features
- Provides up to a 17° angle of operation
- Made from alloy steel
- Heat-treated for strength and durability
- Rigid extension
Finish | Full Polish |
Socket Drive Size | 3/8 in |
Overall Length | 6 in |
Weight | 0.29 LB |
