
- Drive Extension
- 3/4" Drive
- 4" Long
- Full Polish Finish
features
- Extensions give access to fasteners in areas otherwise impossible to reach
Overall Length | 4 in |
Socket Drive Size | 3/4 in |
Finish | Full Polish |
Weight | 0.86 LB |

Overall Length | 4 in |
Socket Drive Size | 3/4 in |
Finish | Full Polish |
Weight | 0.86 LB |