Skip to content Skip to navigation menu
Interlock™ Retractable Blade Utility Knife

680-10-179

Interlock™ Retractable Blade Utility Knife
Item #101415711
  • 5 5/8" Length
  • Retractable Blade
  • Hi-Vis Mix (orange & green)
Interlock™ Retractable Blade Utility Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 5/8" Length
  • Retractable Blade
  • Hi-Vis Mix (orange & green)

description

  • High visibility color makes it easy to find in tool box, cabinet, or pouch. Interlock® nose design secures blade safely between knfe halves, even in the most demanding situations. Contoured handle with diagonal ribs for a positive, nonslip grip. Furnished with three 11-921 Heavy-duty utility blades.
Length 5 5/8 in
Blade Type Retractable Blade
Weight 0.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison