Skip to content Skip to navigation menu
ORS Nasco680-10-280

680-10-280

Standard Snap-Off 18 mm Knife
Item #101430187
  • 6 3/4" Length
  • Snap-Off Blade Knife
ORS Nasco680-10-280
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 3/4" Length
  • Snap-Off Blade Knife

description

  • Made from strong, durable ABS plastic with stainless steel barrel. Ergonomically designed for better comfort and control in use.
Length 6 3/4 in
Blade Type Snap-Off Blade
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison