- Hobby Knife
- 5 1/8" Overall Length
features
- Precision hobby knife available with a strong, yet lightweight aluminum body
- Great for home, office, studio or workshop
- Positive metal barrel blade locks
- Works with standard hobby and craft blades
| Overall Length | 5.125 in |
| Length | 5 1/8 in |
| Type | Hobby |
| Weight | 0.07 LB |

