- Snap-Off Blade
- Bright Aluminum
- 7 Points per Blade
- 8" Long
features
- Die cast all metal construction stands up to the most extreme job site conditions
- Blade knob to lock blade in place for heavy duty applications
- Diamond shaped texturing provides a sure grip
- Textured die cast finish for positive slip-resistant grip
- Stainless steel four blade cartridge
| Overall Length | 8 in |
| Length | 8 in |
| Type | Snap Off Blade |
| Weight | 0.78 LB |

