- Round Point Utility Blades
- 5 Pack
- 1 7/8" Length
- .025" Thickness
features
- Rounded edge helps reduce risk of accidental cuts
- Helps prevent damage to carton contents when opening boxes
- Fits most standard utility knives
| Thickness | 0.025 in |
| Length | 1 7/8 in |
| Band Thickness | 0.025 in |
| Weight | 0.25 LB |

