- 8" Outside Diameter
- 2" Inside Diameter
- .006" Wire Size
- Designed For Jobs Where An Extremely Soft Brushing Action Is Needed
| Brush Face | 5/8 in |
| Material | Steel |
| Wire Size [Nom] | 0.0060 in |
| Arbor Hole Size | N/A |
| Brush Dia. | 8 in |
| Trim Length | 2 5/8 in |
| Weight | 0.729 LB |
| EAN or UPC | 622424210737 |

