- 10" Outside Diameter
- 2" Inside Diameter
- .006" Wire Size
- Designed For Jobs Where An Extremely Soft Brushing Action Is Needed
| Arbor Hole Size | N/A |
| Brush Dia. | 10 in |
| Trim Length | 3 5/8 in |
| Material | Steel |
| Brush Face | 1/2 in |
| Wire Size [Nom] | 0.0060 in |
| Weight | 1.0 LB |
| EAN or UPC | 622424210751 |

