- 15" Outside Diameter
- 4 1/4" Inside Diameter
- .0118" Wire Size
- Forms A Dense, Wide-Face Brush That Offers Added Flexibility
| Trim Length | 5 in |
| Arbor Hole Size | N/A |
| Brush Dia. | 15 in |
| Wire Size [Nom] | 0.0118 in |
| Brush Face | 3 in |
| Material | Steel |
| Weight | 8.125 LB |
| EAN or UPC | 622424210843 |

