- 10" Brush Diameter
- .006" Wire Size
- 2" Arbor Hole
- For Wider Surfaces Where Flexibility Is Required
description
- More flexible than the wide- and medium-duty styles. For wider surfaces where flexibility is required. These brushes can be mounted in multiples.
applications
- Produce antique finishes
- Deburr and clean narrow areas
- Rust removal
- Paint removal
| Arbor Hole Size | 2 in |
| Brush Face | 5/8 in |
| Trim Length | 2 1/2 in |
| Wire Size [Nom] | 0.0060 in |
| Brush Dia. | 10 in |
| Material | Steel |
| Weight | 1.75 LB |
| EAN or UPC | 622424212007 |

