- Stainless Steel
- 6" Brush Diameter
- .014" Wire Size
- 2" Arbor Hole
- Provides Fast, Efficient Brushing
applications
- Use for deburring, rust removal, surface finishing, and general cleanup of tools
- Ideal bench motor brush
| Arbor Hole Size | 2 in |
| Brush Face | 1 1/4 in |
| Material | Brass |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 1 in |
| Brush Dia. | 6 in |
| Weight | 2.125 LB |
| EAN or UPC | 622424220576 |

