- 3" Brush Diameter
- .014" Wire Size
- 3/8" Arbor Hole
- This Light Duty Brush Cleans Irregular Surfaces Quickly & Thoroughly
| Wire Size [Nom] | 0.0140 in |
| Arbor Hole Size | 3/8 in |
| Brush Face | 3/8 in |
| Trim Length | 21/32 in |
| Brush Dia. | 3 in |
| Weight | 0.208 LB |
| EAN or UPC | 622424230063 |

