- 4" Brush Diameter
- .014" Wire Size
- 1/2" Arbor Holr
- Designed To Operate At High Speeds
- A Wide Range Of Applications
| Brush Dia. | 4 in |
| Brush Face | 5/16 in |
| Trim Length | 1 7/32 in |
| Arbor Hole Size | 1/2 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.219 LB |
| EAN or UPC | 622424261791 |

