- 14" Brush Diameter
- .014" Wire Size
- 2" Arbor Hole
- Toughest Tool In Any Shop
- Use On Automatic & Semi-Automatic Equipment
| Arbor Hole Size | 2 in |
| Brush Face | 5/8 in |
| Trim Length | 1 7/8 in |
| Brush Dia. | 14 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 8.0 LB |
| EAN or UPC | 622424263177 |

