Skip to content Skip to navigation menu
Osborn26458

26458

High-Speed Small Grinder Cable Knot Wheel Brush
Item #101414291
  • Stainless Steel
  • 4" Brush Diameter
  • .020" Wire Size
  • M-10x1.5 Arbor Hole
  • For Standard Knot Wire Applications That Need More Aggressive Action
Osborn26458
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel
  • 4" Brush Diameter
  • .020" Wire Size
  • M-10x1.5 Arbor Hole
  • For Standard Knot Wire Applications That Need More Aggressive Action
Arbor Hole Size N/A
Brush Dia. 4 in
Brush Face N/A
Wire Size [Nom] 0.0200 in
Trim Length N/A
Weight 0.458 LB
EAN or UPC 622424264587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison