- 1" Brush Diameter
- Treated Tampico Fill Material
- 1 5/8" Length Brush Part
| Overall Length | 3.25 in |
| Outside Dia. | N/A |
| Length of Brush Part | 1 5/8 in |
| Inside Dia. | N/A |
| Pilot Diameter | 0.25 in |
| RPM [Max] | 12000 rpm |
| Type | End |
| Grit | N/A |
| Fill Material | Treated Tampico |
| Brush Dia. | 1 in |
| Weight | 1.38 LB |
| EAN or UPC | 622424302715 |

