Skip to content Skip to navigation menu
Osborn32019

32019

High-Speed Mini-Grinder Crimped Wire Cup Brush 2 3/4" Diameter
Item #101415220
  • Clamshell Package
  • 2 3/4" Brush Diameter
  • .014" Wire Size
  • 1/2-13NC Arbor Hole
  • Made For Use On Portable Power Tools Operating At High Speeds
  • Use Where Uniform Cleaning Is Desired
+ Show More + Show Less
Osborn32019
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clamshell Package
  • 2 3/4" Brush Diameter
  • .014" Wire Size
  • 1/2-13NC Arbor Hole
  • Made For Use On Portable Power Tools Operating At High Speeds
Brush Dia. 2 3/4 in
Trim Length N/A
Material N/A
Wire Size [Nom] 0.0140 in
Arbor Hole Size 1/2-13 NC
Weight 0.75 LB
EAN or UPC 622424320191
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison