- 3 1/2" Brush Diameter
- .020" Wire Size
- 1/2" Arbor Hole
- Designed For Light & Medium-Duty Applications On A Variety Of High-Speed Air & Electric Tools
description
- Designed for light- and medium-duty applications on a variety of high speed air and electric tools. Offers smooth, responsive cutting action at all speeds on a variety of jobs.
applications
- Cleaning of large metal surfaces
- Removal of burrs, weld scale, and rust
- Edge blending
- Surface preparation
features
- Designed for light- and medium-duty applications on a variety of high speed air and electric tools
- Offers smooth, responsive cutting action at all speeds on a variety of jobs
- Used for cleaning of large metal surfaces, removal of burrs, weld scale and rust, edge blending and surface preparation
- Arbor hole size: 5/8-11NC
| Brush Dia. | 3 1/2 in |
| Style | Crimped |
| Wire Size [Nom] | 0.0200 in |
| Material | Steel |
| Arbor Hole Size | 36893 |
| Trim Length | 1 in |
| Weight | 0.875 LB |
| EAN or UPC | 622424320504 |

