- 1 3/4" Brush Diameter
- .006 Wire Size
- 13,000 MSFS RPM
- For Light Duty Cleaning
description
- Designed for light- and medium-duty applications on a variety of high speed air and electric tools. Offers smooth, responsive cutting action at all speeds on a variety of jobs.
applications
- Removal of dirt, rust, paint, scale and weld spatter
| Arbor Hole Size | N/A |
| Trim Length | 1/2 in |
| Wire Size [Nom] | 0.0060 in |
| Material | Steel |
| Brush Dia. | 1 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 622424321969 |

