- 1 3/4" Brush Diameter
- .0118" Wire Size
- 1/4" Shank
- Offers Light Duty Cleaning Action On Air Tools Or Electric High-Speed Portable Tools
| Arbor Hole Size | N/A |
| Brush Dia. | 1 3/4 in |
| Material | Steel |
| Trim Length | 1/2 in |
| Wire Size [Nom] | 0.0118 in |
| Weight | 1.0 LB |
| EAN or UPC | 622424321976 |

