- 5 3/4" Brush Diameter
- .014" Wire Size
- 5/8-11NC Arbor Hole
- Easily Mounted On Both Portable & Electric Tools & Finishing Machines
| Brush Dia. | 5 3/4 in |
| Material | Steel |
| Trim Length | 1 1/2 in |
| Wire Size [Nom] | 0.0140 in |
| Arbor Hole Size | 5/8-11 NC |
| Weight | 2.88 LB |
| EAN or UPC | 622424326469 |

