- 3/4" Brush Working Diameter
- .010" Nylon Wire Size
- 9/16" Length Brush Part
- Designed For Cleaning Confined Areas
| Brush Dia. | 3/4 in |
| Stem Diameter | 0.094 |
| Length of Brush Part | 9/16 in |
| Overall Length | 2.125 in |
| Wire Size [Nom] | 0.0100 in |
| Weight | 0.021 LB |
| EAN or UPC | 622424353663 |

