- 1" Brush Working Diameter
- 120/.028 Silicone Carbide Grit Size
- 1" Length Brush Part
- Designed For Cleaning In Confined Areas
| Length of Brush Part | 1 in |
| Overall Length | 3.5 in |
| Brush Dia. | 1 in |
| Stem Diameter | 0.125 |
| Weight | 0.083 LB |
| EAN or UPC | 622424355049 |
| Length of Brush Part | 1 in |
| Overall Length | 3.5 in |
| Brush Dia. | 1 in |
| Stem Diameter | 0.125 |
| Weight | 0.083 LB |
| EAN or UPC | 622424355049 |