- 5/8" Brush Working Diameter
- 120/.040 Silicone Carbide Grit Size
- 1" Length Brush Part
- Designed For Cleaning In Confined Areas
| Brush Dia. | 5/8 in |
| Stem Diameter | 0.125 |
| Overall Length | 3.5 in |
| Length of Brush Part | 1 in |
| Weight | 0.063 LB |
| EAN or UPC | 622424355087 |

