- 3/4" Brush Working Diameter
- 120/.040 Silicone Carbide Grit Size
- 1" Length Brush Part
- Designed For Cleaning In Confined Areas
| Overall Length | 3.5 in |
| Length of Brush Part | 1 in |
| Stem Diameter | 0.125 |
| Brush Dia. | 3/4 in |
| Weight | 0.083 LB |
| EAN or UPC | 622424355094 |

