- 5 1/2" Outside Diameter
- 320 Aluminum Oxide Grit Size
- 10" Overall Length
- Provides A Highly Efficient Side-Wiping Actions Across The Surface
- Suitable For Both Rotational Directions
| Overall Length | 10 in |
| Length of Brush Part | N/A |
| Stem Diameter | 0.500 |
| Brush Dia. | N/A |
| Weight | 1.17 LB |
| EAN or UPC | 622424363211 |

