- 4 1/2 in Brush Diameter
- Internal Brush Type
| Stem Diameter | 0.375 |
| Grit | 320 |
| Length of Brush Part | N/A |
| Overall Length | 6.5 in |
| Brush Dia. | 4 1/2 in |
| Type | Internal Brush |
| Shape | Rectangular |
| Material | Nylon |
| Weight | 0.38 LB |
| EAN or UPC | 622424363631 |
| Stem Diameter | 0.375 |
| Grit | 320 |
| Length of Brush Part | N/A |
| Overall Length | 6.5 in |
| Brush Dia. | 4 1/2 in |
| Type | Internal Brush |
| Shape | Rectangular |
| Material | Nylon |
| Weight | 0.38 LB |
| EAN or UPC | 622424363631 |