- 4 1/2" Brush Size
- 320 Silicone Carbide Grit Size
- Can Be Used In Both Rotational Directions
- Can Be used Wet Or Dry
| Brush Dia. | 4 1/2 in |
| Overall Length | N/A |
| Stem Diameter | N/A |
| Length of Brush Part | N/A |
| Weight | 1.125 LB |
| EAN or UPC | 622424364041 |
| Brush Dia. | 4 1/2 in |
| Overall Length | N/A |
| Stem Diameter | N/A |
| Length of Brush Part | N/A |
| Weight | 1.125 LB |
| EAN or UPC | 622424364041 |