- .008" Wire Size
- 18" Overall Length
- 1 7/8" Overall Height
- 9 Strips Per Set
| Polypropylene Filament Diameter | N/A |
| Fill Material | N/A |
| Brush O.D. | 18 in |
| Arbor Hole Size | N/A |
| Wire Size [Nom] | 0.0080 in |
| Weight | 5.25 LB |
| EAN or UPC | 622424370660 |
| Polypropylene Filament Diameter | N/A |
| Fill Material | N/A |
| Brush O.D. | 18 in |
| Arbor Hole Size | N/A |
| Wire Size [Nom] | 0.0080 in |
| Weight | 5.25 LB |
| EAN or UPC | 622424370660 |