- 125 pc Bulk Package
- 6" Outside Diameter
- 1" Arbor Hole
- Suited For General Purpose Shpe Use
- Particularly Where Coarse Buffing Is Needed
| Outside Dia. | 6 in |
| Rows Sewed | N/A |
| Arbor Hole Size | 1 in |
| Weight | 0.66 LB |
| EAN or UPC | 622424400701 |
| Outside Dia. | 6 in |
| Rows Sewed | N/A |
| Arbor Hole Size | 1 in |
| Weight | 0.66 LB |
| EAN or UPC | 622424400701 |