- Master® Floor Brush
- Fine Sweeping Floor Broom
- Horsehair fill material
- 2 3/4" trim length
- 24" block length
| Fill Material | Horsehair |
| Trim Length | 2 3/4 in |
| Block Length | 24 in |
| Material | Horsehair |
| Type | Fine Sweeping Floor Broom |
| Weight | 2.5 LB |
| EAN or UPC | 622424520089 |

