- Master® Floor Brush
- Coarse Sweeping Floor Broom
- Black Polypro, Tampico/Wire Body, Tampico Casing fill material
- 2 3/4" trim length
- 24" block length
description
- Designed for a variety of purposes. To reduce "setting" of the bristles, store floor brooms with no weight against the fill material.This will prolong brush life and help preserve effectiveness.Periodically repositioning the handle to the opposite staff hole will also increase brush life and improve efficiency.
applications
- Removal of dirt, rust, paint, scale and weld spatter
| Material | Black Polypro, Tampico/Wire Body, Tampico Casing |
| Fill Material |
Black Polypro Tampico/Wire Body, Tampico Casing |
| Type | Coarse Sweeping Floor Broom |
| Trim Length | 2 3/4 in |
| Block Length | 24 in |
| Weight | 2.83 LB |
| EAN or UPC | 622424520386 |

