- Master® Floor Brush
- Coarse Sweeping Floor Broom
- Brown Styrene fill material
- 3 1/4" trim length
- 30" block length
description
- Designed for a variety of purposes. To reduce "setting" of the bristles, store floor brooms with no weight against the fill material.This will prolong brush life and help preserve effectiveness.Periodically repositioning the handle to the opposite staff hole will also increase brush life and improve efficiency.
applications
- Removal of dirt, rust, paint, scale and weld spatter
features
- Brush blocks are kiln dried, top quality hardwood, coated with a clear, moisture-resistant sealer for long life and resistance to oils and chemicals
| Material | Brown Styrene |
| Trim Length | 3 1/4 in |
| Fill Material | Brown Styrene |
| Block Length | 30 in |
| Type | Coarse Sweeping Floor Broom |
| Weight | 4.0 LB |
| EAN or UPC | 622424520423 |

