- Wire Broom
- Wire fill material
- 4 1/2" trim length
- 9 1/4" block length
- 9" x 1" brush face
description
- Durable and economical for both industrial and DIY applications. Each block has threaded holes for wood or fiberglass handles, and all fill materials are staple set for longer service life.
applications
- Sweeping or scrubbing cement or stone surfaces
- Cleaning industrial ovens, brick, and concrete
- Sweeping uneven or rough surfaces, street paving, and street repair work
| Material | Wire |
| Broom Brush Face | 9" x 1" |
| Trim Length | 4 1/2 in |
| Fill Material | Wire |
| Block Length | 9 1/4 in |
| Type | Wire Broom |
| Weight | 3.0 LB |
| EAN or UPC | 622424520621 |

