- Floor Brush with Flexsweep
- Fine Sweeping Floor Broom
- Horsehair fill material
- 3" trim length
- 14" block length
description
- Floor broom blocks are lacquered hardwood maple and include a revolutionary new brace design. The compact shape of the brace allows the broom to reach confined areas like corners and shelves, unlike full block brace designs.
features
- Fill material performs equally well on wet or dry surfaces in light and medium applications
- Urethane construction absorbs shock from impact
- Extended block life
- Extra strength handle
| Material | Horsehair |
| Trim Length | 3 in |
| Block Length | 14 in |
| Type | Fine Sweeping Floor Broom |
| Fill Material | Horsehair |
| Weight | 1.625 LB |
| EAN or UPC | 622424523004 |

