- Janitorial
- Black Tampico Material
- 3" Trim Length
- 14" Length of Brush Part
description
- Floor broom blocks are lacquered hardwood maple and include a revolutionary new brace design. The compact shape of the brace allows the broom to reach confined areas like corners and shelves, unlike full block brace designs.
features
- Extra strength handle
- Fill material performs equally well on wet or dry surfaces in light and medium applications
- Urethane construction absorbs shock from impact
- Extended block life
| Type | Floor Broom |
| Material | Black Tampico |
| Trim Length | 3 in |
| Fill Material | N/A |
| Block Size | N/A |
| Block Length | 14 in |
| Weight | 1.5 LB |
| EAN or UPC | 622424523103 |

