- Floor Brush with Flexsweep
- Coarse Sweeping Floor Broom
- Brown Styrene fill material
- 3 1/4" trim length
- 30" block length
description
- Floor broom blocks are lacquered hardwood maple and include a revolutionary new brace design. The compact shape of the brace allows the broom to reach confined areas like corners and shelves, unlike full block brace designs.
features
- Fill material performs equally well on wet or dry surfaces in light and medium applications
- Urethane construction absorbs shock from impact
- Extended block life
- Extra strength handle
| Fill Material | Brown Styrene |
| Material | Brown Styrene |
| Trim Length | 3 1/4 in |
| Block Length | 30 in |
| Type | Coarse Sweeping Floor Broom |
| Weight | 2.5 LB |
| EAN or UPC | 622424523288 |

