- Upright Corn Broom
- 17 1/4" Trim Length
- 56 1/2" Long
- Janitorial Usage
features
- Excellent for a wide variety of applications including wet sweeping, heavy industrial use, and all-purpose easy sweeping
| Trim Length | 17 1/4 in |
| Type | Janitorial |
| Handle Diameter | 1 1/8 in |
| Fill Material | Corn/Grass Blend |
| Handle Length | 39 1/2 in |
| Overall Length | 56.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 622424753142 |

