- 2 15/16" Roller Diameter
- 7/8" Stud Diameter
- 7/8-14 Thread
- Metal Plug End
- Ball Bearing Design
| Stud Type | Standard |
| Threads per Inch | 14 |
| Thread Pitch | N/A |
| Roller Type | U-Groove |
| Material | Steel |
| Enclosure | Sealed |
| Roller Width | 1 11/16 in |
| Thread Size | 7/8 |
| Thread Type | UNF |
| Stud Dia. | 7/8 in |
| Bearing Type | Single Row Ball Bearing |
| Stud Length | 2 in |
| Roller Dia. | 2 15/16 in |
| Inch/Metric | Inch |
| End Type | Metal Plug |
| Weight | 2.875 LB |
| EAN or UPC | 622424957984 |

