- Series 02 Mist Type Lubricator
- 1/4" NPT
- No Bowl
- No Drain
- w/Fill Cap
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Port NPT | 1/4 in |
| Sight Dome | None |
| Series | 02 |
| Body Size | 1/4 in |
| Temperature Range [Min] | 32 °F |
| Component | Lubricator |
| Port Size | 1/4 |
| Bowl Capacity | N/A |
| Bowl Material | N/A |
| Flow | 32 SCFM |
| Body Material | Aluminum |
| Temperature Range [Max] | 125 °F |
| Pressure Range [Max] | 250 psi |
| Fill Option | w/Fill Cap |
| Size Designation | Miniature |
| Oil Capacity | 9 cc |
| Pressure Range [Min] | 0 psi |
| Lubricator Type | Mist |
| Bowl Type | No Bowl |
| Drain Type | No Drain |
| Port Type | NPT |
| Weight | 1.0 LB |

