Cryogenic service solenoid valves are designed to withstand the severe temperatures associated with controlling cryogenic fluids. Due to the sealing materials available for use at extremely low temperatures, slight leakage can be expected.
caution
Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
Coil Termination
18 in Leads
Body Material
Forged Brass
Solenoid Enclosure
NEMA 1
Coil Insulation
Standard (Class 155)
Compatible Fluids
Cryogenic Fluids
Coil Termination Code
C
Solenoid Enclosure Code
G
Function
2-Way
Flow Pattern
Normally Closed
Connection Type
NPT
Connection Size
1/4
Actuation Code
0
Orifice Size
7/32 in
Watt Rating
16 W
Valve Type
Pressure Vessel w/Coil
Seal Material Code
4
Series
20
Coil Wattage Code
D
Current Design Code
B
Voltage Code
05
Coil Insulation Code
F
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Orifice Size Code
14
Flow Pattern Code
C
Connection Size Code
04
Seal Material
PTFE
Series Code
20
Function Code
2
Body Material Code
2
Actuation
Direct Acting
Coil Current
AC
Valve Function
Cryogenic Fluids
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back