Parker Hannifin Corp.
04F20O1106A3FWB80
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104319188
- Series 20 2 Way Normally Open Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
| Series | 20 |
| Watt Rating | 11.5 W |
| Connection Size Code | 04 |
| Coil Termination Code | B |
| Connection Type | NPT |
| Valve Type | Pressure Vessel w/Coil |
| Coil Wattage Code | 3 |
| Coil Current | DC |
| Function Code | 2 |
| Body Material | Brass Bar Stock |
| Coil Insulation | Standard (Class 155) |
| Flow Pattern Code | O |
| Body Material Code | 1 |
| Actuation Code | 0 |
| Seal Material | Buna-N |
| Orifice Size | 3/32 in |
| Connection Size | 1/4 |
| Orifice Size Code | 06 |
| Actuation | Direct Acting |
| Coil Insulation Code | F |
| Voltage Rating | 24 VDC |
| Coil Termination | Splice Box Connection, 6 in Leads |
| Series Code | 20 |
| Flow Pattern | Normally Open |
| Function | 2-Way |
| Seal Material Code | 1 |
| Solenoid Enclosure Code | W |
| Solenoid Enclosure | Submersible Splice Box |
| Voltage Code | 80 |
| Current Design Code | A |
| Valve Function | General Purpose |
| Weight | 0.75 LB |
