Parker Hannifin Corp.
04F28C1D20A3FSB90
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104269210
- Series 28 2 Way Normally Closed Valve
- Piston Piloted
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
| Coil Wattage Code | 3 |
| Coil Current | DC |
| Solenoid Enclosure Code | S |
| Valve Function | General Purpose |
| Current Design Code | A |
| Actuation | Piston Piloted |
| Flow Pattern | Normally Closed |
| Coil Termination | Splice Box Connection, 6 in Leads |
| Connection Size Code | 04 |
| Voltage Code | 90 |
| Seal Material Code | D |
| Coil Termination Code | B |
| Coil Insulation Code | F |
| Body Material | Brass Bar Stock |
| Solenoid Enclosure | Type 1 Splice Box |
| Series | 28 |
| Function Code | 2 |
| Watt Rating | 11.5 W |
| Seal Material | Delrin |
| Actuation Code | 8 |
| Function | 2-Way |
| Body Material Code | 1 |
| Orifice Size | 5/16 in |
| Voltage Rating | 120 VDC |
| Coil Insulation | Standard (Class 155) |
| Flow Pattern Code | C |
| Connection Type | NPT |
| Orifice Size Code | 20 |
| Series Code | 28 |
| Connection Size | 1/4 |
| Valve Type | Pressure Vessel w/Coil |
| Weight | 0.75 LB |
