Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
Coil Termination
18 in Leads
Flow Pattern Code
C
Seal Material
Buna-N
Solenoid Enclosure Code
E
Coil Insulation Code
F
Function
3-Way
Actuation
Pivoted Edge Diaphragm
Body Material
303 Stainless Steel
Watt Rating
11 W
Voltage Code
05
Connection Size Code
04
Orifice Size Code
16
Coil Insulation
Standard (Class 155)
Flow Pattern
Normally Closed
Series
35
Function Code
3
Coil Wattage Code
C
Coil Current
AC
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Coil Termination Code
C
Current Design Code
A
Seal Material Code
1
Orifice Size
1/4 in
Valve Function
Quick Exhaust
Actuation Code
5
Solenoid Enclosure
Explosion-Proof, Watertight
Series Code
35
Connection Size
1/4
Valve Type
Pressure Vessel w/Coil
Connection Type
NPT
Body Material Code
3
Weight
0.75 LB
We're here for you
with Service Centers across the country - We have your back